Shop All Accent Furniture and Storage
Alaterre Furniture
Shaker Cottage Storage Cabinet Bench, Cherry
Mfr # ASCA0560
Zoro # G0237249
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Color Cherry
- Depth 18
- Height 20
- Weight 56
Product Information
- Brand Alaterre Furniture
- MFR # ASCA0560
- Zoro # G0237249
- UPC # 848595003347
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 36 |
Depth | 18 |
Height | 20 |
Details
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Storage Bench features cabinets with two storage areas. Perfect in a mudroom/entryway with Shaker Cottage Coat Hooks or a great accent piece in any setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Coffee Table (AMSA1220)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- QUEST MFG Home Theatre Rack with Shelves, 16U, 3' x 19" x 25", Black (HT6019-16-02)
- Alaterre Furniture Accent Furniture and Storage