For use with PHB11 / PHB12
- Mfr # Switchable Linear High BayPIR-SENSOR
- Zoro # G616591968
product price:Â
$
59.59
/ea
Key Features
Overall Width
3 in
Includes
PIR Sensor
Wire Rope Length
3 in
Manufacturers Warranty Length
5 yr
Features
Easy Plug-and-Play Install to Front Face of Fixture, Sensor Requires Remote if Programming is Desired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Switchable Linear High BayPIR-SENSOR
- Zoro #
- G616591968
- UPC #
- 603134946529
- Country of Origin
- China
- Item
- PHB Sensor
- Includes
- PIR Sensor
- Features
- Easy Plug-and-Play Install to Front Face of Fixture, Sensor Requires Remote if Programming is Desired
- Finish
- White (polycarbonate)
- Accessory Type
- PIR Occupancy Sensor
- For Use With
- PIR Sensor for PHB Series
- Standards
- DLC Listed, UL Listed
- Compatible Product Type
- PIR Sensor for PHB Series
Dimensions
- Overall Width
- 3 in
- Wire Rope Length
- 3 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Easy Plug-and-Play Install to Front Face of Fixture, Sensor Requires Remote if Programming is Desired
Description
PHB Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.