LED Linear Fixture, 4 ft L, 3000 lm, 41W

  • Mfr # ALV204T03T481DSQVQSTKQW

  • Zoro # G4019377


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
23
Dimmable
Yes
Color Temperature
4000K
Lumens
3,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALV204T03T481DSQVQSTKQW
Zoro #
G4019377
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Height
2 7/8 in
Length
48"
Nominal Width
3 1/8 in
Nominal Length
4 ft
Height
2-29/32"
Width
3-7/64"
Overall Length
46 in
Overall Width
3 1/8 in
Overall Height
3 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
23
Dimmable
Yes
Color Temperature
4000K
Lumens
3,000 lm
Rated Life
100000 hr
IP Rating
Not Rated
Includes
Diffuser Lens
Lamp Watts - Fixtures
41.0 W
Color Rendering Index
80
For Use With
Low Bay Applications
Color Temp.
4000K
Lumens Per Watt
73.1
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
70
Number of Light Bars
1
Warranty
5 yr Limited
Emergency Back Up Battery
No
Lighting Certification
DLC 5.0
Dimmable / Non-Dimmable
Dimmable
Light Color
Very Cool White
Fixture Rated Life
100,000 hr
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Fixture Warranty
5 yr Limited Warranty
Standards
cULus Listed, UL 1598 Listed
Temp. Range
-22 Degrees to 113 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Max. Fixture Wattage
41 W
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Color
White
Lighting Technology
LED
Fixture Voltage
120/227
LED Replacement For
1 Lamp T8
Lumens per Watt
73.1 lm/W
Series
ALV2
Linkable
No
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
41 W
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Light Technology
LED
Finish
Powder Coated
Housing Color
White
Dimming Method
0-10V
Mounting Style
Standard
Lens Material
Polycarbonate
For Bulb Type
Integrated LED
Housing Material
Steel
Beam Angle
120 Degrees
Bulb Included
Yes
Lens Type
Diffuser
Dimming Range
100% to 10%
Lens Shape
Curved
Sensor Type
No Sensor

Description

4 ft, Lens Shape Curved, 4000K, 3,000 lm, 73.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.