LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W

  • Mfr # ABC1118481DQVSTBAW1PK

  • Zoro # G4706808


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1118481DQVSTBAW1PK
Zoro #
G4706808
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Cord Length
12 ft
Overall Length
19 9/16 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in
Nominal Size - Fixtures
1 ft x 2 ft

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
126 W
LED Replacement For
175 to 450W HID
Reflector Type
Enclosed
Item
LED High Bay
Fixture Lens Material
Polycarbonate
Lumens Per Watt
143.0
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
100,000 hr
Fixture Reflector Material
Polycarbonate
Occupancy Sensor
No
Number of Light Bars
0
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Fixture Mounting Type
Hook
Reflector Material
Polycarbonate
Housing Material
Steel
Voltage
120V
Fixture Rated Life
100,000 hr
Fixture Lens Type
Diffused
Fixture Housing Color
White
Emergency Back Up Battery
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Housing Material
Steel
Dimmable
Yes
Lamp Watts - Fixtures
126 W
Emergency Battery Backup
No
Housing Color
White
Series
ABC1
Fixture Warranty
5 yr
Lumens per Watt
143 lm/W
Number of Bulbs
0
Lens Material
Polycarbonate
Min. Ambient Temp.
86 Degrees F
Housing Finish
Polyester Powder Paint
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Ambient Temp. Range
86 Degrees to 122 Degrees F
For Bulb Type
Integrated LED
Power Source
Plug-In
Max. Ambient Temp.
122 Degrees F
Lamp Type
Integrated LED
Bay Light Type
High Bay

Description

LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,126W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.