Shop ALBEO

LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W

  • Mfr # ABC1012481DQQSTKQW1PK
  • Zoro # G4701402

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
120V, 277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABC1012481DQQSTKQW1PK
Zoro #
G4701402
UPC #
-
Country of Origin
Mexico
Lighting Technology
LED
Lumens
12,000 lm
Light Distribution
Wide
Fixture Voltage
120V, 277V
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
cUL, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
78 W
LED Replacement For
175 to 450W HID
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Lens Material
Polycarbonate
Emergency Back Up Battery
No
Color Rendering Index
80.0
Housing Material
Steel
Reflector Material
Polycarbonate
Lumens Per Watt
154.0
Fixture Mounting Type
Suspended Chain or Cable
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Lens Type
Diffused
Occupancy Sensor
No
Emergency Battery Backup
No
Lamp Watts - Fixtures
78 W
Fixture Rated Life
100,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
No
Item
LED High Bay
Fixture Warranty
5 yr
Fixture Housing Color
White
Reflector Type
Enclosed
Housing Color
White
Voltage
120 to 277V AC
Rated Life
100,000 hr
Series
ABC1
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Fixture Housing Material
Steel
Fixture Reflector Material
Polycarbonate
Number of Light Bars
0
Lumens per Watt
154 lm/W
Lens Material
Polycarbonate
Housing Finish
Polyester Powder Paint
Ingress Protection Rating
Not Rated
CA Title 24 Compliant
No
Lamp Type
Integrated LED
Number of Bulbs
0
Max. Ambient Temp.
122 Degrees F
Ambient Temp. Range
86 Degrees to 122 Degrees F
Min. Ambient Temp.
86 Degrees F
Bay Light Type
High Bay
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
86 Degrees F
Ambient Temperature - Maximum
122 Degrees F
Maximum Fixture Wattage
78 W
Light Output
12,000 lm

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
19 9/16 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
15 ft
Wire Rope Length
19 9/16 in
Length
19 9/16 in

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.