LED High Bay, White, REBL, 12 3/16 in W

  • Mfr # REBL ALO13 XVOLT SWW3 80CRI DWH M2
  • Zoro # G014841573
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 25 ft
Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
C-UL listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
REBL ALO13 XVOLT SWW3 80CRI DWH M2
Zoro #
G014841573
UPC #
197590119523
Country of Origin
Viet Nam
Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
C-UL listed to Canadian Safety Standards, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed to US Safety Standards, Wet Location Listed
Max. Fixture Wattage
120 W
Housing Color
White
For Bulb Shape
Round
Bay Light Type
High Bay
Item
LED High Bay
Voltage
277 to 480V AC
Series
REBL
Power Source
Hardwired
Emergency Battery Backup
No
Lamp Type
Integrated LED
CA Title 24 Compliant
Yes
Lumens per Watt
170 lm/W
Bulbs Included
Integrated
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 to 131 Degrees F
Min. Ambient Temp.
-40 Degrees F
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Mounting Style
Ceiling, Suspended
IP Rating
IP66
Ambient Temperature - Minimum
-40 Degrees C
Color Selectable
Selectable
Dimmable
Yes
Product Type
Round High Bay
Ambient Temperature - Maximum
55 Degrees C
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Lumen Selectable
Selectable
Maximum Fixture Wattage
120 W
Lens Material
Polycarbonate
Lighting Technology
LED
For Bulb Type
Integrated LED
Number of Bulbs
0

Dimensions

Suggested Fixture Mounting Height
12 to 25 ft
Suggested Fixture Mounting Height Range
Up to 20 ft.
Overall Height
7 1/2 in
Suggested Mounting Height - Minimum
12 ft
Suggested Mounting Height - Maximum
25 ft
Nominal Length
12 in
Overall Width
12 3/16 in

Description

LED High Bay, White, REBL, 12 3/16 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.