HazLocFixt, 110 W, Mogul Screw (EX39)

  • Mfr # LED-8990M50-HAZ
  • Zoro # G325015946
product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Bulb Style
Wall Pack
Bulb Housing
Glass/Metal/Polycarbonate
Color Rendering Index
80
Bulb Designation
LED-8990M50-HAZ
Hazardous Location Specification
Class I, Div 1 and 2, Group A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED-8990M50-HAZ
Zoro #
G325015946
UPC #
197810015307
Country of Origin
China

Dimensions

Bulb Dia.
4 1/4 in
Length
11 1/2 in

Details

Item
Hazardous Location Fixture
Bulb Style
Wall Pack
Bulb Housing
Glass/Metal/Polycarbonate
Color Rendering Index
80
Bulb Designation
LED-8990M50-HAZ
Hazardous Location Specification
Class I, Div 1 and 2, Group A
Metal Halide Wattage Equivalency
400 W
Color Temperature
5000K
Maximum Operating Temperature
113 Degrees F
Rated Life
50,000 hr
Low Pressure Sodium Wattage Equivalency
400 W
Watts
110 W
UL 1993 Environmental Rating
Damp Location
Lumens
14,570 lm
Voltage
120 to 277 V AC
Bulb Base Type
Mogul Screw (EX39)
Fan Cooling
Active Cooling
Temperature Code
T4A
Lumen Selectable
No
Standards
cULus Listed
Series
Hazardous Location
Bulb Minimum Starting Temperature
-13 Degrees F
Color Selectable
No

Description

Hazardous Location Fixture, Bulb Dia. 4 1/4 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 5000K, Lumens 14,570 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V AC, Watts 110 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass/Metal/Polycarbonate, Bulb Operating Position Not Applicable, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.