LEDTrffrRetrofitKit, 2ftL, 2ftW, 120/277VAC

  • Mfr # LVR22B020MM840VQRMWHTE

  • Zoro # G2361506


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120/277V AC
Watts
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVR22B020MM840VQRMWHTE
Zoro #
G2361506
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
21 7/8 in
Fixture Height
2 1/2 in
Fixture Width
23 in
Nominal Size
2 ft x 2 ft
Overall Width
23 in
Overall Length
21 7/8 in
Overall Height
2 1/2 in
Nominal Length
2 ft
Nominal Width
2 ft

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
Lighting Technology
LED
Voltage
120/277V AC
Watts
21
Lighting Certification
Unrated
Dimmable
Yes
Lumens
2,000 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
19 W
Fixture Voltage
120/277
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Kit Contents
LED Driver, LED Board, Reflector and Bracket
LED Replacement For
2 Lamp T8
For Use With
Existing Recessed Troffer Fixtures
Standards
cUL Listed
Color Temp.
4000K
Fixture Warranty
5 yr
CRI
82
Lumens Per Watt
105.0
Fixtures Per Kit
1
Fixture Temp. Range
0 Degrees to 104 Degrees F
Lens Type
Curved Lens
Fixtures per Kit
1
Lumens per Watt
105 lm/W
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Min. Ambient Temp.
0 Degrees F
Emergency Battery Backup
No
Series
LVR22
Light Technology
LED
Max. Ambient Temp.
104 Degrees F
Dimming Method
0-10V

Description

LED Troffer Retrofit Kit, Lumens 2,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 2 1/2 in, Overall Length 21 7/8 in, Overall Width 23 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents LED Driver, LED Board, Reflector and Bracket, LED Replacement For (2) Lamp T8, Lens Type Curved Lens, Lumens per Watt 105 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.