LED Ribbon 2216 60LED 4000K IP20 CRI>90. 24V 8MM PCB led strip 260 lm/Ft 1.5W/Ft
- Mfr # ULR-IN-98F-XHO-27K
- Zoro # G602631449
product price:
$
389.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Lumens
620LM/FT
Watts
8.8W/FT
CRI
90
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-XHO-27K
- Zoro #
- G602631449
- UPC #
- 845060048575
- Country of Origin
- Unknown
- Voltage
- 24V DC
- Lumens
- 620LM/FT
- Watts
- 8.8W/FT
- CRI
- 90
- IP Rating
- IP66
- Material
- PCB
Description
LED: SMD2835 chip spaced 5/8' on center, 37 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 8.8 watts per foot
Lumens: 700 lumens per foot, 19 LM per LED
CRI: 90
Max run: 11'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 8.8 watts per foot
Lumens: 700 lumens per foot, 19 LM per LED
CRI: 90
Max run: 11'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.