5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb

  • Mfr # P2XR05028S

  • Zoro # G7811285


product price:  $49.99
/ea

Key Features

Wheel/Tread Material
Rubber
Swivel Lead
1-5/16 in
Wheel Core Type
Solid
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P2XR05028S
Zoro #
G7811285
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
6-3/16 in
Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Dia.
5 in
Swivel Radius
3 13/16 in
Mounting Plate Thickness
5/32 in
Mounting Plate Length
3 5/8 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in

Details

Wheel/Tread Material
Rubber
Swivel Lead
1-5/16 in
Wheel Core Type
Solid
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Frame Color
Gray
Series
P2 Series
Number of Wheels
1
Item
Swivel Caster
Tread Shape
Standard
Operating Temperature Range
-45 to 180 Degrees F
Caster Stem Type
Top Plate
Standards
ROHS Standards, FDA Compliant
Swivel Construction
Swivel
Swivel Raceway Type
Precision Ball
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Core Color
Grey
Application
Hotel Equipment, Institutional Equipment, Food Service, Racks and Cases, Stock Carts, Laundry Hampers
Caster Brake Type
No Brake
Load Rating
250 lb
Wheel/Tread Color
Grey
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Wheel Bearing Type
Ball
Caster Plate Hole Pattern
B
Swivel Bearing Seal Type
Sealed
Features
Ergonomic, Harsh Environment Wheel, Maintenance Free, Floor Protective Wheel
Caster Frame Material
Steel
Caster Mounting Type
Plate
Non-Marking
Yes
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Number of Mounting Holes
4
Frame Finish
Zinc Plated
ESD Conductive
No
Wheel Core Material
Polypropylene
NSF Listed
No
Includes Thread Guards
Yes
Includes Spanner Bushing
Yes
Load Capacity - Maximum
250 lb
Wheel Hardness Rating
65 Shore A
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.