5" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1000 lb

  • Mfr # 16TM05201R

  • Zoro # G8661534


product price:  $28.39
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16TM05201R
Zoro #
G8661534
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Standards
NSF Listed, RoHS Compliant
Frame Finish
Zinc Plated
Features
Kingpin, Medium Heavy Duty Caster
Wheel Core Material
Phenolic
With Toe Plate
No
Swivel Raceway Type
Double Ball
Operating Temperature Range
-65 Degrees to 250 Degrees F
Swivel Lead
0 in
NSF Listed
Yes
Swivel Lock Type
No Lock Included
Frame Construction
Cold Forged
Includes Thread Guards
No
Wheel Core Type
Solid
Includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Grease, Steel, Wood

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.