Shop ALBION

6" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16DT06201R
  • Zoro # G000712764

product price: 
$
65.99
/ea

Key Features

Mounting Plate Size
4 in x 4 1/2 in
Non-Marking
Yes
Tread Shape
Donut
Caster Brake Type
No Brake
Standards
NSF Listed, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16DT06201R
Zoro #
G000712764
UPC #
-
Country of Origin
United States
Non-Marking
Yes
Tread Shape
Donut
Caster Brake Type
No Brake
Standards
NSF Listed, RoHS Compliant
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Operating Temperature Range
-20 Degrees to 350 Degrees F
Wheel/Tread Material
Nylon
Item
Plate Caster
Wheel Core Material
Nylon
Includes Thread Guards
No
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
B
Caster Sub-Type
Rigid
Wheel Bearing Type
Roller
Caster Mounting Type
Plate
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Wheel/Tread Color
Gray
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Swivel Lead
0 in
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
NSF Listed
Yes
Caster Frame Material
Steel
Core Color
Gray
With Toe Plate
No
Number of Wheels
1
Load Rating
1250 lb
Wheel/Tread Hardness Rating
Extra Hard
System of Measurement
Inch
Swivel Raceway Type
Double Ball
Frame Construction
Cold Forged
Wheel Core Type
Solid
Swivel Lock Type
No Lock Included
Number of Mounting Holes
4
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Mounting Plate Shape
Rectangle
Wheel Hardness Rating
75 Shore D
Mounting Hole Type
Slot
Load Capacity - Maximum
1,250 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Caster Features
Heat-Resistant

Dimensions

Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Mounting Height
7 1/4 in
For Axle Dia.
1/2 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
6 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.