8" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16DT08201R
  • Zoro # G400712944
product price: 
$
80.95
/ea

Key Features

Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Extra Hard
Standards
NSF Listed, RoHS Compliant
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
For Axle Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16DT08201R
Zoro #
G400712944
UPC #
-
Country of Origin
United States

Dimensions

For Axle Dia.
1/2 in
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Details

Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Hardness Rating
Extra Hard
Standards
NSF Listed, RoHS Compliant
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Load Rating
1250 lb
Caster Frame Material
Steel
System of Measurement
Inch
Includes Thread Guards
No
Caster Brake Type
No Brake
Tread Shape
Donut
NSF Listed
Yes
Item
Plate Caster
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Lead
0 in
Caster Mounting Type
Plate
Caster Plate Hole Pattern
B
Wheel Bearing Type
Roller
Caster Sub-Type
Rigid
Number of Mounting Holes
4
With Toe Plate
No
Wheel/Tread Color
Gray
Wheel Core Material
Nylon
Wheel/Tread Material
Nylon
Core Color
Gray
Frame Finish
Zinc Plated
Operating Temperature Range
-20 Degrees to 350 Degrees F
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Swivel Raceway Type
Double Ball
Non-Marking
Yes
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Frame Construction
Cold Forged
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Caster Features
Heat-Resistant
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Wheel Hardness Rating
75 Shore D

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.