Zoro Homepage

6" X 3" Drop Forged Steel Wheel

  • Mfr # FH0650924

  • Zoro # G5234626


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Load Rating
17000 lb
Non-Marking
No
Number of Wheels
1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH0650924
Zoro #
G5234626
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3 in

Details

Load Rating
17000 lb
Non-Marking
No
Item
Frop Forged Steel Wheel
Number of Wheels
1
System of Measurement
Inch
Caster Sub-Type
Wheel
Core Color
Silver

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.