Zoro Homepage

6x2/16TM06201SHS60

  • Mfr # 16TM06201SHS60

  • Zoro # G315490449


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16TM06201SHS60
Zoro #
G315490449
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' 7.5'' High Swivel Caster with Phenolic Wheel and a 4'' x 4-1/2'' Top Plate, 16TM06201SHS60 Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Height: 7.5 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Caster Material: Phenolic Wheel Model Number: 16TM06201SHS60 Load Capacity: Designed for smooth swiveling and durability Experience superior mobility and durability with the Albion Casters 6'' x 2'' Swivel Caster. Featuring a high-quality phenolic wheel and a robust 4'' x 4.5'' top plate, this caster is engineered for high-performance and long-lasting use. The 7.5'' height allows for smooth and stable movement, while the swivel functionality provides excellent maneuverability. Ideal for industrial and commercial applications, this caster supports heavy loads and ensures smooth operation even under demanding conditions. Enhance Your Equipments Mobility Upgrade your equipment with the Albion Casters 6'' x 2'' Swivel Caster. With its, phenolic wheel, and precise engineering, this caster delivers exceptional performance and durability. Optimize your operational efficiency and mobility by choosing this high-quality caster for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.