8" X 2" Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 1100 lb

  • Mfr # 16NW08201S

  • Zoro # G800712933


product price:  $74.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Wheel Width
2 in
Mounting Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16NW08201S
Zoro #
G800712933
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 3/4 in
Wheel Dia.
8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
NSF Listed
Yes
Operating Temperature Range
-20 Degrees to +250 Degrees F
Tread Shape
Donut
With Toe Plate
No
Frame Finish
Zinc Plated
Caster Brake Type
No Brake
Load Rating
1100 lb
Wheel Core Type
Solid
Core Color
White
Frame Construction
Cold Forged
Number of Mounting Holes
4
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Swivel Lead
1 3/4 in
Swivel Construction
Kingpin
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Includes Thread Guards
No
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Features
Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Caster Stem Type
Top Plate
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Standards
NSF Listed, RoHS Compliant
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,100 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.