8" X 2" Non-Marking Nylon Swivel Caster, Total Lock Brake, Loads Up To 1100 lb

  • Mfr # 16NW08201ST

  • Zoro # G800713022


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16NW08201ST
Zoro #
G800713022
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
8 5/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Frame Finish
Zinc Plated
Operating Temperature Range
-20 Degrees to +250 Degrees F
Wheel Core Material
Nylon
Caster Stem Type
Top Plate
Features
Brake, Harsh Environment Wheel, Kingpin, Medium Heavy Duty Caster
Standards
NSF Listed, RoHS Compliant
Swivel Lead
1 3/4 in
Wheel Core Type
Solid
Swivel Raceway Type
Double Ball
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Frame Construction
Cold Forged
System of Measurement
Inch
With Toe Plate
No
NSF Listed
Yes
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,100 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Brake Location
Face

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.