Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Floor Protective, 4x2, 110AX04228R

  • Mfr # 110AX04228R

  • Zoro # G415489633


product price: $91.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX04228R
Zoro #
G415489633
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Rigid Caster with MAX-Efficiency Maroon Wheel and 4'' x 4.5'' Plate, 110AX04228RProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Rigid CasterWheel Material: MAX-Efficiency Maroon WheelModel Number: 110AX04228RLoad Capacity: Designed for high efficiency and durabilitySpecial Feature: Kingpinless design for enhanced stability and performance Experience superior performance with the Albion Casters 4'' x 2'' Kingpinless Rigid Caster. Featuring a durable MAX-Efficiency Maroon Wheel, this caster is designed to handle demanding applications with ease. The kingpinless design offers enhanced stability and smooth operation, reducing maintenance and downtime. With its 4'' x 4.5'' plate, this caster provides a robust mounting solution, making it ideal for heavy-duty tasks in industrial environments. The maroon wheel ensures a stylish look while delivering high performance and longevity.Enhance Your Equipment's Mobility Upgrade your industrial setup with the Albion Casters 4'' x 2'' Kingpinless Rigid Caster. The MAX-Efficiency Maroon Wheel combined with a kingpinless design offers unmatched stability and durability. Perfect for high-demand applications, this caster ensures smooth operation and minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.