Zoro Homepage

Caster, Floor Protective, 5x2, 110AN05228R

  • Mfr # 110AN05228R

  • Zoro # G415488056


product price: $97.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN05228R
Zoro #
G415488056
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Rigid Caster with MAX-Efficiency Orange Wheel and 4'' x 4.5'' Plate, 110AN05228R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Rigid Caster Material: MAX-Efficiency Orange Wheel Model Number: 110AN05228R Performance: Engineered for high efficiency and durability Discover unmatched performance with the Albion Casters 5'' x 2'' Kingpinless Rigid Caster, featuring a MAX-Efficiency Orange Wheel and a sturdy 4'' x 4.5'' plate. Designed for exceptional durability and high efficiency, this caster ensures smooth, reliable movement across various surfaces. The kingpinless design eliminates the risk of kingpin-related failures, enhancing the caster's longevity and performance. Ideal for industrial and commercial applications, this caster supports heavy loads while maintaining optimal maneuverability. The MAX-Efficiency Orange Wheel offers superior shock absorption and noise reduction, making it perfect for environments requiring both performance and quiet operation. Enhance Your Equipment's Efficiency Upgrade your mobility solutions with the Albion Casters 5'' x 2'' Kingpinless Rigid Caster. Benefit from its advanced MAX-Efficiency Orange Wheel and robust design to achieve smooth, efficient operation and increased durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.