Zoro Homepage

Caster, Floor Protective, 5x2, 16AX05228S

  • Mfr # 16AX05228S

  • Zoro # G715489630


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16AX05228S
Zoro #
G715489630
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, USA-Rig Swivel Caster with MAX Efficiency Maroon Wheel, 16AX05228S High Performance & Protection | Engineered for Superior Efficiency Product Overview Brand: Albion Casters SKU: 16AX05228S Size: 5''x2'' Type: USA-Rig Swivel Caster Material: MAX Efficiency Maroon Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Swivel Plate The Albion Casters 5'' x 2'' Floor Protective Caster with MAX Efficiency Maroon Wheel is a top choice for high-performance applications. This caster combines durability with advanced efficiency. Designed for demanding environments, it features a 1000 lb load capacity and a 6.5'' mount height. The 4'' x 4-1/2'' swivel plate ensures versatile movement and a secure attachment, while its swivel design provides enhanced maneuverability. Ideal for heavy-duty use, this caster is engineered to offer reliable performance and protect your floors from damage. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist with any questions or help you find the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.