Zoro Homepage

Caster, IndustrialLine, 12x3, 90PY12501S

  • Mfr # 90PY12501S

  • Zoro # G015489477


product price: $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY12501S
Zoro #
G015489477
UPC #
-
Country of Origin
United States

Description

Albion Casters 12'' x 3'' Industrial Line, HD Raceway Green Poly-on-Iron Caster with 7.25'' x 5.25'' Plate, 90PY12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: HD Raceway Green Poly-on-Iron Caster Swivel Lock: No Model Number: 90PY12501S Load Capacity: Suitable for heavy-duty industrial use Enhance the efficiency of your industrial operations with the Albion Casters 12'' x 3'' HD Raceway Caster. Designed for superior durability and performance, this caster features a robust green Poly-on-Iron wheel that offers exceptional load-bearing capability and wear resistance. The 7.25'' x 5.25'' plate provides a stable mounting surface for secure installation, ensuring reliable movement across various industrial environments. While it lacks a swivel lock, this caster is ideal for applications requiring high load capacity and strength. Trust Albion Casters to deliver products that meet the highest standards of quality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.