
Caster, IndustrialLine, 4x2, 16PD04201SL
Mfr # 16PD04201SL
Zoro # G015489910
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16PD04201SL
Zoro #
G015489910
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Industrial Line USA Rig Polyurethane-on-Aluminum Caster with 4'' x 4-1/2'' Plate and Swivel Lock, 16PD04201SL Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Rigid Caster with Swivel Lock Material: Polyurethane-on-Aluminum Wheel Model Number: 16PD04201SL Load Capacity: Designed for industrial applications requiring robust performance and stability The Albion Casters 4'' x 2'' Industrial Line USA Rig Polyurethane-on-Aluminum Caster is engineered for demanding environments where durability and reliable performance are crucial. This caster features a solid polyurethane wheel mounted on an aluminum core, providing excellent load-bearing capacity and resistance to wear. The 4'' x 4-1/2'' top plate ensures a secure and stable attachment, while the swivel lock mechanism offers enhanced control and stability during movement. Ideal for industrial settings, this caster enhances both mobility and safety, making it a top choice for heavy-duty applications. Elevate your equipment's functionality with this high-performance caster designed for long-lasting use. Why Choose This Caster? Experience superior load handling and stability with the Albion Casters 4'' x 2'' Industrial Line. Its robust polyurethane-on-aluminum construction and swivel lock feature make it perfect for industrial use. Dont compromise on quality and ensure reliable performance for your equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.