Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 5x2, 16MR05201ST

  • Mfr # 16MR05201ST

  • Zoro # G315489801


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16MR05201ST
Zoro #
G315489801
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Industrial Line, USA Rig Rubber on Iron Wheel Caster with Top Total Lock and 4'' x 4.5'' Plate, 16MR05201STSuperior Performance & Reliability |Rig Rubber on Iron Wheel for Heavy-Duty UseProduct OverviewBrand: Albion CastersSKU: 16MR05201STSize: 5'' x 2''Type: Industrial CasterMaterial: Rig Rubber on Iron WheelFeature: Top Total LockLoad Capacity: 450 lbMount Height: 6.5 in Overall HeightFastening: 4'' x 4.5'' PlateFeaturesTop Total Lock: Ensures maximum stability by locking both the swivel and wheel, preventing movement and providing safety during operation.Rig Rubber on Iron Wheel: Combines durability with shock absorption, ideal for heavy-duty use on various surfaces.Heavy-Duty Load Capacity: Supports up to 450 lbs, making it suitable for demanding industrial environments.4'' x 4.5'' Plate: Provides a secure and stable attachment to equipment or machinery, facilitating easy installation.ApplicationsThe Albion Casters 5'' x 2'' Industrial Line Caster is designed for use in industrial settings, warehouses, and heavy-duty applications. It is perfect for equipment, carts, and machinery requiring robust performance and stability.Why Choose Albion Casters?Albion Casters is a trusted name in industrial solutions, known for its commitment to quality and durability. This caster's advanced design and superior materials ensure long-lasting performance and reliability, making it a smart choice for any demanding application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.