Zoro Homepage

Caster, IndustrialLine, 6x2, 62PD06201R

  • Mfr # 62PD06201R

  • Zoro # G515489687


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PD06201R
Zoro #
G515489687
UPC #
-
Country of Origin
United States

Description

6'' x 2'' Albion Casters Industrial Line 3/4'' King-Bolt Poly-on-Aluminum Rigid Caster with 6.25'' x 4.5'' Plate, 62PD06201RProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesTop Plate Size: 6.25 inches x 4.5 inchesType: Rigid CasterMaterial: Poly-on-Aluminum WheelKing-Bolt Size: 3/4 inchModel Number: 62PD06201RLoad Capacity: Heavy-duty construction suitable for industrial applicationsUpgrade your industrial equipment with the Albion Casters 6'' x 2'' Industrial Line Rigid Caster. This high-quality caster features a robust Poly-on-Aluminum wheel and a 6.25'' x 4.5'' top plate, designed to handle heavy loads with ease. The 3/4'' king-bolt ensures secure attachment and durability in demanding environments. Ideal for factories, warehouses, and other heavy-duty settings, this caster offers superior strength and stability, enhancing both performance and longevity of your equipment. Its poly-on-aluminum wheel combines strength with smooth operation, reducing wear and ensuring long-lasting use. Choose this caster for reliable and efficient mobility in industrial applications.Why Choose This Caster?Ensure your industrial equipment operates at its best with the Albion Casters 6'' x 2'' Rigid Caster. Designed for heavy-duty performance, this caster delivers unmatched reliability and strength. Enhance your operational efficiency and equipment longevity with a product built to meet demanding requirements. Order now and experience the difference!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.