Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 8x2, 62XR08201S

  • Mfr # 62XR08201S

  • Zoro # G815489653


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XR08201S
Zoro #
G815489653
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XR Rubber Roller Bearing Caster with 6.25'' x 4.5'' Plate, 62XR08201S Superior Strength & Efficiency | High Performance and Durable Product Overview Brand: Albion Casters SKU: 62XR08201S Size: 8'' x 2'' Type: Industrial Caster Material: Rubber Roller Bearing Feature: King Bolt, High Performance, Industrial Strength Load Capacity: 600 lb Mount Height: 10.13 in Overall Height Fastening: 6.25'' x 4.5'' Plate Features King Bolt Performance: Designed with a 3/4'' king bolt for enhanced stability and durability. Rubber Roller Bearing: Offers smooth, quiet operation and resistance to wear, suitable for various surfaces. High Load Capacity: Capable of supporting up to 600 lbs, ideal for heavy-duty applications. Industrial Strength: Built to withstand rigorous use in demanding environments. 6.25'' x 4.5'' Plate: Provides secure mounting and compatibility with various equipment. Applications The Albion Casters 8'' x 2'' Industrial Line Caster is perfect for heavy-duty industrial environments, including manufacturing plants, warehouses, and construction sites. Its robust construction and high performance make it suitable for use on equipment, trolleys, and carts subjected to substantial loads and frequent use. Why Choose Albion Casters? Albion Casters is renowned for delivering high-quality, reliable caster solutions. The Industrial Line caster is engineered for exceptional performance, offering strength and durability that meet the highest standards. Investing in Albion means choosing a product that ensures efficiency and longevity in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.