Zoro Homepage

Caster, IndustrialLine, 8x3, 90CA08501S

  • Mfr # 90CA08501S

  • Zoro # G815489844


product price: $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90CA08501S
Zoro #
G815489844
UPC #
-
Country of Origin
United States

Description

Albion Casters HD Raceway 8'' x 3'' Cast Iron Wheel Caster with 7.25'' x 5.25'' Plate, 90CA08501SProduct FeaturesWheel Diameter: 8 inchesWheel Width: 3 inchesPlate Size: 7.25 inches x 5.25 inchesMaterial: Durable Cast IronType: Heavy-Duty Raceway CasterModel Number: 90CA08501SLoad Capacity: Engineered for heavy-duty applicationsDiscover the strength and reliability of the Albion Casters HD Raceway 8'' x 3'' Cast Iron Wheel Caster. Designed for heavy-duty applications, this caster features a robust 7.25'' x 5.25'' plate for secure mounting and enhanced stability. Its durable cast iron wheel is engineered to withstand significant weight loads while providing smooth mobility across various surfaces. Ideal for industrial and commercial use, the HD Raceway caster ensures efficient transport of equipment and materials, minimizing wear and tear.With a focus on quality and performance, this caster enhances operational efficiency and reduces downtime. The thoughtful design and premium materials ensure a long lifespan, making it a valuable addition to your equipment fleet.Elevate Your Mobility SolutionsInvest in the Albion Casters HD Raceway Caster today to experience superior performance and durability. Perfect for any heavy-duty application, this caster is engineered to meet your mobility needs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.