Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 8x3, 90PY08501S

  • Mfr # 90PY08501S

  • Zoro # G815489622


product price: $693.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PY08501S
Zoro #
G815489622
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 3'' Industrial Line, HD Raceway Green Polyurethane-on-Iron Caster with 7.25'' x 5.25'' Plate, 90PY08501S Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Top Plate Size: 7.25 inches x 5.25 inches Type: Industrial Caster with HD Raceway Material: Green Polyurethane-on-Iron Model Number: 90PY08501S Load Capacity: Designed for heavy-duty industrial applications Experience unmatched durability and performance with the Albion Casters 8'' x 3'' Industrial Line caster. Featuring a robust HD Raceway design and a green polyurethane-on-iron wheel, this caster is engineered to handle demanding industrial environments with ease. The generous 7.25'' x 5.25'' top plate ensures a stable and secure fit, while the polyurethane-on-iron wheel offers superior shock absorption and resistance to wear and tear. Ideal for heavy loads and frequent use, this caster enhances both mobility and longevity, making it a reliable choice for factory floors, warehouses, and other high-traffic areas. Why Choose This Caster? Upgrade your industrial equipment with the Albion Casters 8'' x 3'' model for superior performance and durability. Its heavy-duty construction and high-quality materials ensure long-lasting reliability even in the toughest environments. Order now to experience the difference!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.