Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 10x3, 610NX10528SL

  • Mfr # 610NX10528SL

  • Zoro # G215489390


product price: $1,073.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX10528SL
Zoro #
G215489390
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster with 7.5'' x 6.25'' Plate & Swivel Lock, 610NX10528SL Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Swivel Caster with Lock Material: Trionix Nylon Model Number: 610NX10528SL Swivel Lock: Includes a swivel lock for enhanced stability Design: Kingpinless construction for greater durability and smooth operation Upgrade your mobility solutions with the Albion Casters Kingpinless 10'' x 3'' Trionix Nylon Caster. Designed for exceptional performance and longevity, this caster features a 7.5'' x 6.25'' plate and a kingpinless construction that enhances durability and ensures smooth, reliable operation. The Trionix Nylon material offers superior strength and resistance to wear, while the integrated swivel lock provides additional stability and control. Ideal for heavy-duty industrial applications, this caster is engineered to handle demanding environments with ease, offering a quiet, efficient, and stable ride even under heavy loads. Enhance Your Equipment's Mobility Optimize the performance and safety of your industrial equipment with the Albion Casters Kingpinless Nylon Caster. Experience the benefits of the Trionix Nylon material and the convenience of a swivel lock for a stable, durable, and smooth operational experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.