Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 310CA12501SP

  • Mfr # 310CA12501SP

  • Zoro # G315489887


product price: $712.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CA12501SP
Zoro #
G315489887
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-rig 12'' x 3'' Cast Iron Wheel Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310CA12501SP Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Caster with Poly-Cam Brake Material: Durable Cast Iron with Poly-Cam Brake System Model Number: 310CA12501SP Load Capacity: Engineered for high-load and heavy-duty applications The Albion Casters Kingpinless USA-rig 12'' x 3'' Cast Iron Wheel Caster is designed for heavy-duty performance and reliability. Featuring a robust 12-inch diameter cast iron wheel, this caster is ideal for high-load applications requiring durability and strength. The kingpinless design minimizes wear and tear while enhancing maneuverability, making it perfect for demanding industrial environments. The integrated Poly-Cam brake system provides secure, reliable braking with easy operation. With a large 6.25'' x 4.5'' plate, this caster supports substantial loads while ensuring smooth, stable movement. Enhance Your Equipment's Durability Upgrade to the Albion Casters Kingpinless USA-rig Caster for superior strength, performance, and safety in high-load applications. Experience the benefits of cast iron durability and advanced Poly-Cam braking technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.