Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 410CA12501R

  • Mfr # 410CA12501R

  • Zoro # G615489525


product price: $342.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410CA12501R
Zoro #
G615489525
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410CA12501R Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Durable Cast Iron Model Number: 410CA12501R Load Capacity: Heavy-duty design for robust applications Upgrade your heavy-duty equipment with the Albion Casters Kingpinless 12'' x 3'' Cast Iron Wheel Rigid Caster. Designed for maximum durability and strength, this caster features a robust 7.25'' x 5.25'' plate and a kingpinless design that eliminates common wear points, ensuring reliable performance in demanding environments. The 12'' diameter and 3'' width of the cast iron wheel provide superior load-bearing capacity and smooth operation, even under heavy loads. Ideal for industrial and commercial applications where durability and ease of movement are essential, this caster is engineered to deliver long-lasting performance and reduce maintenance needs. Enhance Your Equipment's Efficiency Choose the Albion Casters Kingpinless Caster to boost your equipments performance and durability. Its kingpinless design and heavy-duty cast iron construction ensure optimal load support and smooth operation, making it an excellent choice for demanding industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.