
Caster, Kingpinless, 5x2, 110AN05228SFBB
Mfr # 110AN05228SFBB
Zoro # G115488097
product price: $192.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110AN05228SFBB
Zoro #
G115488097
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 5'' x 2'' MAX-Efficiency Orange Caster with Face Brake and 4'' x 4.5'' Plate, 110AN05228SFBB Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless MAX-Efficiency Caster Color: Orange Brake Type: Face Brake Model Number: 110AN05228SFBB Design Feature: Kingpinless construction for enhanced durability and smooth operation Load Capacity: High efficiency for demanding applications Elevate your equipments mobility with the Albion Casters Kingpinless 5'' x 2'' MAX-Efficiency Orange Caster. Designed for optimal performance, this caster features a kingpinless design that ensures durability and smooth movement, reducing maintenance needs. The robust 4'' x 4.5'' plate and integrated face brake provide reliable control and stability, making it ideal for high-demand industrial environments. With its vibrant orange color and advanced MAX-Efficiency technology, this caster is built to handle heavy loads with minimal friction and wear, ensuring long-lasting performance and enhanced operational efficiency. Optimize Your Equipments Performance Upgrade to the Albion Casters Kingpinless Caster for superior durability, smooth operation, and efficient load handling. Experience the benefits of high-efficiency engineering and reliable control with the innovative face brake and kingpinless design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.