Zoro Homepage

Caster, Kingpinless, 5x2, 110NX05228SFBB

  • Mfr # 110NX05228SFBB

  • Zoro # G815489417


product price: $341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX05228SFBB
Zoro #
G815489417
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Caster with Face Brake and 4'' x 4.5'' Plate, 110NX05228SFBB Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Trionix Nylon Caster Brake Type: Face Brake Material: Durable Nylon with Kingpinless Design Model Number: 110NX05228SFBB Design Feature: Kingpinless for enhanced durability and smooth operation Upgrade your mobility solutions with the Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Caster. This high-performance caster features a kingpinless design, ensuring maximum durability and a smooth, reliable movement even under heavy loads. The 5-inch diameter and 2-inch width provide excellent support, while the face brake allows for secure, controlled stopping. The robust 4'' x 4.5'' plate ensures easy mounting and stability. Crafted from premium nylon, this caster is ideal for a variety of industrial applications, offering exceptional resistance to impact and wear. Enhance Your Equipment's Mobility Invest in the Albion Casters Kingpinless Trionix Nylon Caster to improve your equipment's mobility and stability. With its advanced kingpinless design and face brake feature, it delivers superior performance and reliability for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.