
Caster, Kingpinless, 6x2, 110AN06228SLX
Mfr # 110AN06228SLX
Zoro # G215488072
product price: $287.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110AN06228SLX
Zoro #
G215488072
UPC #
-
Country of Origin
United States
Description
Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Orange Caster with 4'' x 4.5'' Plate & Swivel Lock, 110AN06228SLX Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster with Swivel Lock Color: Orange Material: MAX-Efficiency Lead-Free Construction Model Number: 110AN06228SLX Special Features: Integrated swivel lock for enhanced stability Load Capacity: Designed for maximum efficiency and durability Enhance your equipment's maneuverability and safety with the Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Orange Caster. This high-performance caster features a kingpinless design that offers superior durability and a smooth, stable movement. The 4'' x 4.5'' plate and integrated swivel lock provide added control and stability, making it ideal for industrial and commercial applications. The bright orange color not only adds a touch of visibility but also signifies its high-efficiency performance. The MAX-Efficiency lead-free construction ensures a long-lasting, reliable caster that can handle heavy loads with ease, reducing wear and tear on your equipment. Elevate Your Equipment's Performance Optimize your operational efficiency and safety with the Albion Casters Ext. Lead Kingpinless Caster. Featuring a kingpinless design and integrated swivel lock, this caster delivers unmatched durability and control. Upgrade now to experience enhanced performance and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.