Zoro Homepage

Caster, Kingpinless, 6x2, 110XS06201S

  • Mfr # 110XS06201S

  • Zoro # G415489671


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS06201S
Zoro #
G415489671
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Swivel Caster with X-tra Soft Advanced Rubber Wheel with 4'' x 4-1/2'' Top Plate, 110XS06201S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster Material: X-tra Soft Advanced Rubber Model Number: 110XS06201S Features: Kingpinless design for increased durability and reduced maintenance; advanced rubber wheel for smooth, quiet operation Elevate your equipment's mobility with the Albion Casters 6'' x 2'' Kingpinless Swivel Caster, featuring a state-of-the-art X-tra Soft Advanced Rubber Wheel. Designed for superior durability and maneuverability, this caster includes a 4'' x 4.5'' top plate for secure mounting. The kingpinless swivel mechanism ensures long-lasting performance with minimal maintenance, while the advanced rubber wheel delivers a smooth and quiet ride, making it ideal for both industrial and commercial applications. Enhance your operational efficiency with this high-performance caster that expertly balances strength, comfort, and functionality. Upgrade Your Equipment Mobility Maximize your operational efficiency with the Albion Casters 6'' x 2'' Kingpinless Swivel Caster. Experience unparalleled durability and a smoother, quieter ride with the advanced rubber wheel. Invest in quality and performance for your equipment today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.