Zoro Homepage

Caster, Kingpinless, 6x3, 470TM06501R

  • Mfr # 470TM06501R

  • Zoro # G915489607


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM06501R
Zoro #
G915489607
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470TM06501R Value and Durability | Designed for Reliable Performance Product Overview Brand: Albion Casters SKU: 470TM06501R Size: 6'' x 3'' Type: Kingpinless Rigid Caster Material: Phenolic Wheel Plate Size: 7.25'' x 5.25'' Load Capacity: 2000 lb Mount Height: 8 inches The Albion Casters Value Kingpinless 6'' x 3'' Rigid Caster with a Phenolic Wheel is engineered to deliver exceptional durability and reliability for various industrial and commercial applications. Featuring a 7.25'' x 5.25'' mounting plate, this caster supports a load capacity of 2000 lbs, making it an excellent choice for heavy-duty tasks. The kingpinless design ensures smooth operation and reduces maintenance needs. With an 8'' mount height, it provides stability and versatility for different equipment setups. Ideal for professionals seeking a cost-effective yet high-performing solution, this caster meets rigorous standards for performance and longevity. Reliable Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm, ready to assist with any questions and ensure you receive the best solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.