Zoro Homepage

Caster, Kingpinless, 6x3, 470TM06501S

  • Mfr # 470TM06501S

  • Zoro # G015489484


product price: $334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM06501S
Zoro #
G015489484
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate, 470TM06501S Affordable Quality & Versatility | Perfect for Various Applications Product Overview Brand: Albion Casters SKU: 470TM06501S Size: 6'' x 3'' Type: Kingpinless Caster Material: Phenolic Wheel Plate Size: 7.25'' x 5.25'' Load Capacity: 2000 lb Mount Height: 8 inches Fastening: Top Plate Mounting The Albion Casters Value 6'' x 3'' Kingpinless Caster with a Phenolic Wheel and 7.25'' x 5.25'' Plate is an excellent choice for those seeking both reliability and cost-efficiency. this caster is built to handle heavy-duty tasks with a robust 2000 lb load capacity. The 8'' mount height and top plate mounting ensure a secure and adaptable fit for various equipment and applications. Its kingpinless design offers enhanced durability and smooth operation, making it ideal for industrial and commercial use. This caster combines affordability with performance, providing a versatile solution for your mobility needs. Exceptional Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to help you find the best solutions and answer any questions you may have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.