Zoro Homepage

Caster, Kingpinless, 8x2, 110PD08201SFBB

  • Mfr # 110PD08201SFBB

  • Zoro # G615489716


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD08201SFBB
Zoro #
G615489716
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' Polyurethane-on-Aluminum Caster with Face Brake and 4'' x 4.5'' Plate, 110PD08201SFBBKey FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Polyurethane-on-Aluminum CasterBrake Type: Face Brake for enhanced controlMaterial: Durable Polyurethane on AluminumModel Number: 110PD08201SFBBLoad Capacity: Designed for heavy-duty performance and stability Discover unmatched performance with the Albion Casters Kingpinless 8'' x 2'' Polyurethane-on-Aluminum Caster. This caster is engineered with a kingpinless design, enhancing durability and reducing maintenance by eliminating the traditional kingpin, making it ideal for rigorous industrial use. The polyurethane wheel provides a smooth, quiet ride and protects floors from damage, while the aluminum core ensures high strength and lightweight performance. The integrated face brake offers precise control, making it perfect for applications requiring secure positioning. With its robust 4'' x 4.5'' plate, this caster supports heavy loads and contributes to overall equipment stability and mobility.Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless Polyurethane-on-Aluminum Caster for exceptional performance and reliability. Benefit from superior durability, smooth operation, and precise braking capabilities in your industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.