Zoro Homepage

Caster, Kingpinless, 8x2, 170TM08201S01

  • Mfr # 170TM08201S01

  • Zoro # G815489462


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170TM08201S01
Zoro #
G815489462
UPC #
-
Country of Origin
United States

Description

Albion Casters 9.5'' Height Value Kingpinless 8'' x 2'' Phenolic Wheel Caster with 4'' x 4.5'' Plate, 170TM08201S01 Product Features Height: 9.5 inches Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Phenolic Wheel Caster Material: Durable Phenolic with Kingpinless Design Model Number: 170TM08201S01 Load Capacity: Designed for heavy-duty performance and durability Discover superior mobility and reliability with the Albion Casters 9.5'' Height Value Kingpinless 8'' x 2'' Phenolic Wheel Caster. This high-performance caster features a kingpinless design that enhances durability and reduces maintenance, making it ideal for demanding industrial environments. The 8'' x 2'' phenolic wheel provides excellent strength and resistance to wear, while the 4'' x 4.5'' plate ensures a secure fit. With a height of 9.5 inches, this caster supports smooth and stable movement of heavy loads across various surfaces. Optimize your equipment's performance with this dependable caster that combines robust construction with ease of use. Enhance Your Equipment's Efficiency Upgrade your industrial mobility solutions with the Albion Casters 9.5'' Height Kingpinless Caster. Enjoy long-lasting performance, reduced maintenance, and efficient load handling with the phenolic wheel and kingpinless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.