Zoro Homepage

Caster, Kingpinless, 8x3, 310FS08501SL

  • Mfr # 310FS08501SL

  • Zoro # G815489745


product price: $545.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310FS08501SL
Zoro #
G815489745
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless USA-rig 8'' x 3'' Forged Steel Wheel Caster with 6.25'' x 4.5'' Plate & Swivel Lock, 310FS08501SL Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Forged Steel Wheel Caster with Swivel Lock Material: Forged Steel Model Number: 310FS08501SL Features: USA-rig design with robust swivel lock mechanism for added stability and control Load Capacity: Built for heavy-duty performance and long-lasting durability Elevate your equipments mobility with the Albion Casters Value Kingpinless USA-rig 8'' x 3'' Forged Steel Wheel Caster. This high-performance caster features a durable forged steel construction designed to handle heavy loads with ease. The 6.25'' x 4.5'' plate and advanced kingpinless design ensure robust support and smooth maneuverability. The integrated swivel lock offers enhanced stability and control, making it ideal for industrial applications where precision and reliability are crucial. Experience top-tier performance and extended service life with this caster, engineered for demanding environments and rigorous use. Enhance Your Mobility Solutions Today Optimize your industrial setup with the Albion Casters Value Kingpinless Caster. Discover superior strength, reliability, and ease of use with our forged steel wheel and swivel lock features. Invest in quality and performance for your equipments needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.