Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 310TM08501SL

  • Mfr # 310TM08501SL

  • Zoro # G215489918


product price: $518.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM08501SL
Zoro #
G215489918
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 8'' x 3'' Phenolic Caster with 6.25'' x 4.5'' Plate & Swivel Lock, 310TM08501SL Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Phenolic Caster with Swivel Lock Material: Durable Phenolic with a Kingpinless Design Model Number: 310TM08501SL Swivel Lock: Includes a swivel lock feature for stability and control Country of Discover superior mobility and durability with the Albion Casters Kingpinless USA 8'' x 3'' Phenolic Caster. This high-performance caster is designed with a kingpinless construction, providing enhanced strength and resistance to impacts. Featuring a robust 6.25'' x 4.5'' plate and a swivel lock for added stability, this caster is perfect for heavy-duty applications requiring precise control and reliable performance. The phenolic material ensures longevity and resistance to wear, making it ideal for industrial and commercial use. Trust the Albion Casters 310TM08501SL to deliver exceptional mobility and performance for your equipment. Enhance Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Phenolic Caster for unmatched durability and control. Optimize your industrial or commercial setup with this high-quality caster, designed to handle demanding tasks with ease and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.