Zoro Homepage

Caster, Kingpinless, 8x3, 330PD08501R

  • Mfr # 330PD08501R

  • Zoro # G715489470


product price: $1,124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330PD08501R
Zoro #
G715489470
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless HD Kingpinless 8'' x 3'' Poly-on-Aluminum Rigid Caster with 6.25'' x 4.5'' Plate, 330PD08501R Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Poly-on-Aluminum with Stainless HD construction Model Number: 330PD08501R Load Capacity: Designed for heavy-duty performance and durability Upgrade your equipment with the Albion Casters Stainless HD Kingpinless 8'' x 3'' Poly-on-Aluminum Rigid Caster. Engineered for heavy-duty applications, this caster features a robust 6.25'' x 4.5'' plate and a kingpinless design that enhances durability and smooth operation. The Poly-on-Aluminum construction ensures a high load capacity and resistance to wear, making it ideal for demanding environments. Its stainless steel components provide additional strength and corrosion resistance, making this caster a reliable choice for various industrial uses. Experience enhanced mobility and longevity with this top-quality caster. Enhance Your Industrial Mobility Invest in the Albion Casters Stainless HD Kingpinless Caster for unmatched durability and performance. Designed to handle heavy loads and resist wear, this caster offers a superior solution for industrial equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.