Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 470TM08501SFBB

  • Mfr # 470TM08501SFBB

  • Zoro # G215489468


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM08501SFBB
Zoro #
G215489468
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 8'' x 3'' Phenolic Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470TM08501SFBB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster with Face Brake Material: Phenolic Wheel for enhanced durability Model Number: 470TM08501SFBB Special Features: Face brake for secure locking and easy maneuverability Design: Kingpinless design for superior strength and longer life The Albion Casters Value Kingpinless 8'' x 3'' Phenolic Wheel Caster is designed for robust performance in demanding environments. Featuring a durable phenolic wheel and a kingpinless design, this caster ensures reliable service and reduced maintenance. The 7.25'' x 5.25'' plate offers a secure attachment, while the integrated face brake provides effective locking for enhanced safety and stability. Ideal for industrial and commercial applications, this caster delivers smooth movement and longevity, even under heavy loads and challenging conditions. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Value Kingpinless Phenolic Wheel Caster for exceptional durability and performance. With its face brake and kingpinless design, it ensures secure movement and long-term reliability in your industrial and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.