Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 28PF06228SFBKTO

  • Mfr # 28PF06228SFBKTO

  • Zoro # G015490008


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF06228SFBKTO
Zoro #
G015490008
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free USA Ergonomic Brake Caster with HD Poly on Iron Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28PF06228SFBKTO Superior Design & Functionality | Maintenance-Free with Ergonomic Features Product Overview Brand: Albion Casters SKU: 28PF06228SFBKTO Size: 6'' x 2'' Type: Brake Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Toe Guard, Ergonomic Load Capacity: 1500 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Maintenance-Free USA Ergonomic Brake Caster with HD Poly on Iron Wheel offers exceptional durability and ease of use for a wide range of applications. Designed with an ergonomic toe guard and a robust 4'' x 4.5'' plate, this caster provides reliable braking and superior floor protection. With a substantial load capacity of 1500 lb and a maintenance-free design, it is an excellent choice for industrial and commercial environments requiring high performance and minimal upkeep. Engineered for both strength and efficiency, this caster is a premium option for those seeking quality and dependability in their equipment. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you find the ideal caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.