Caster, Maintenance-Free, 6x2, 28XR06228SLTO

  • Mfr # 28XR06228SLTO

  • Zoro # G915490153


product price:  $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28XR06228SLTO
Zoro #
G915490153
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel, Toe Guard, and Swivel Lock, 28XR06228SLTOProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Ergonomic Swivel CasterMaterial: Performance Rubber Donut Wheel with Toe GuardSwivel Lock: Includes a swivel lock mechanism for enhanced controlModel Number: 28XR06228SLTODesign Features: Ergonomic design for ease of movement and maneuverabilityLoad Capacity: Built to handle various loads with stability and ease Upgrade your mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. Featuring a Performance Rubber Donut Wheel, this caster is designed to offer superior durability and smooth movement across various surfaces. The ergonomic design enhances maneuverability, while the integrated toe guard provides added protection and the swivel lock ensures precise control. Ideal for industrial applications and equipment requiring reliable performance, this caster supports heavy loads and reduces wear and tear.Enhance Your Equipment's Mobility Experience the next level of performance with the Albion Casters Ergonomic Swivel Caster. Optimize your equipments movement and stability with the advanced design and robust features of this caster. Order now to enjoy improved control and reduced maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.