Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228S

  • Mfr # 28AX08228S

  • Zoro # G915490009


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S
Zoro #
G915490009
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Wheel and 4'' x 4.5'' Plate, 28AX08228S Exceptional Durability & Maneuverability | Maintenance-Free Design for Long-Term Use Product Overview Brand: Albion Casters SKU: 28AX08228S Size: 8'' x 2'' Type: Swivel Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1500 lb Mount Plate: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Swivel Caster with MAX Efficiency Wheel is engineered for superior performance and reliability. Featuring a maintenance-free design, this caster offers long-lasting durability and exceptional maneuverability for various industrial and commercial applications. The ergonomic design ensures ease of use, while its 1500 lb load capacity and advanced wheel technology provide smooth movement and floor protection. With a 4'' x 4.5'' mounting plate and a robust construction, it is ideal for demanding environments. Trust Albion Casters for high-quality solutions that enhance operational efficiency and reliability. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and ensure you find the right caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.