Zoro Homepage

Caster, Maintenance-Free, 8x2, 28PF08228SFBKTO

  • Mfr # 28PF08228SFBKTO

  • Zoro # G315490067


product price: $563.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228SFBKTO
Zoro #
G315490067
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with HD Poly on Iron Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28PF08228SFBKTO Robust Design & Superior Safety | Maintenance-Free and Highly Durable Product Overview Brand: Albion Casters SKU: 28PF08228SFBKTO Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: HD Poly on Iron Wheel Feature: Toe Guard, Maintenance-Free Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Ergonomic Brake Caster with HD Poly on Iron Wheel and Toe Guard offers exceptional durability and safety for heavy-duty applications. Designed for maintenance-free operation, this caster ensures reliable performance with minimal upkeep. The ergonomic design enhances maneuverability and stability, while the high-density poly wheel on an iron core provides robust support and resistance to wear. With a load capacity of 1500 lb and a secure 4'' x 4.5'' top plate, it is ideally suited for industrial and commercial environments where reliability and safety are paramount. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you choose the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.