Caster, Maintenance-Free, 8x2, 28PF08228SLFBKTO

  • Mfr # 28PF08228SLFBKTO

  • Zoro # G115489957


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228SLFBKTO
Zoro #
G115489957
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with HD Poly on Iron Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28PF08228SLFBKTO Exceptional Durability & Versatility | Maintenance-Free, Enhanced Safety Features Product Overview Brand: Albion Casters SKU: 28PF08228SLFBKTO Size: 8'' x 2'' Type: Brake Caster Material: HD Poly on Iron Wheel Features: Ergonomic Design, Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance Free Brake Caster is engineered for high-performance and reliability. Featuring a HD Poly on Iron Wheel and advanced safety features such as a Toe Guard and Swivel Lock, this caster is designed to provide exceptional durability and ease of use. The maintenance-free design minimizes upkeep while the ergonomic features ensure smooth operation and secure locking. With a load capacity of up to 1500 lb and a 10.13-inch mounting height, this caster is ideal for various industrial and commercial applications, offering a perfect blend of strength, safety, and efficiency. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you select the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.