Zoro Homepage

/Floor Protective/5x2/18AX05228SFBC

  • Mfr # 18AX05228SFBC

  • Zoro # G515489762


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX05228SFBC
Zoro #
G515489762
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Floor Protective, Maintenance-Free Side Locking MAX Efficiency Maroon Wheel Caster, 18AX05228SFBC Superior Performance & Protection | Maintenance-Free & Efficient Design Product Overview Brand: Albion Casters SKU: 18AX05228SFBC Size: 5''x2'' Type: Maintenance-Free Side Locking Caster Material: MAX Efficiency Maroon Wheel Load Capacity: 1000 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters 5'' x 2'' Floor Protective Caster with MAX Efficiency Maroon Wheel is engineered for high performance and durability. This maintenance-free side locking caster is ideal for environments where reliability and floor protection are crucial. With an impressive 1000 lb load capacity and a 6.5'' mount height, it supports a wide range of equipment. The 4'' x 4-1/2'' top plate ensures secure installation, while the side-locking feature adds stability. Perfect for heavy-duty applications, this caster is to withstand rigorous use and protect your floors from damage. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to assist with any inquiries and ensure you find the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.