/IndustrialLine/8x2/62XS08201S

  • Mfr # 62XS08201S

  • Zoro # G515489472


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62XS08201S
Zoro #
G515489472
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Industrial Line, 3/4'' King Bolt Performance XS Rubber Roller Bearing Caster with 6.25'' x 4.5'' Plate, 62XS08201SSuperior Performance & Reliability |Heavy-Duty Rubber Roller BearingProduct OverviewBrand: Albion CastersSKU: 62XS08201SSize: 8'' x 2''Type: King Bolt CasterMaterial: Rubber Roller BearingFeature: Performance XS, Heavy-Duty DesignLoad Capacity: 675 lbMount Height: 10.13 in Plate DimensionsFastening: 6.25'' x 4.5'' PlateFeaturesPerformance XS Rubber Roller Bearing: Provides smooth, quiet operation and enhanced durability under heavy loads.3/4'' King Bolt: Ensures secure attachment and superior strength, ideal for demanding industrial environments.Heavy-Duty Load Capacity: Supports up to 675 lbs, making it suitable for various industrial and commercial applications.6.25'' x 4.5'' Plate: Facilitates easy installation and stable mounting on equipment or furniture.Durable Design: Engineered to withstand the rigors of heavy use, offering long-term performance and reliability.ApplicationsThe Albion Casters 8'' x 2'' Industrial Line Caster is ideal for use in industrial settings, warehouses, and manufacturing facilities. Its robust design and high load capacity make it perfect for heavy-duty equipment, carts, and machinery that require reliable and smooth mobility.Why Choose Albion Casters?Albion Casters is a leader in the caster industry, known for its commitment to quality and innovation. This caster is designed with advanced engineering to provide exceptional performance and durability. Choosing Albion ensures you are investing in a product that meets the highest standards of excellence and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.