Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 5x2/141XS05228R

  • Mfr # 141XS05228R

  • Zoro # G615490385


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS05228R
Zoro #
G615490385
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' Performance XS Rubber Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS05228R Product Features Wheel Size: 5 inches x 2 inches Material: Performance XS Rubber with Poly-Spring Caster Plate Dimensions: 4 inches x 4.5 inches Type: Rigid Caster Shock Absorption: Advanced shock-absorbing technology for reduced vibrations and smoother operation Model Number: 141XS05228R The Albion Casters Shock-Absorbing Performance XS Caster is engineered for superior durability and performance. Measuring 5 inches in diameter and 2 inches in width, this rigid caster features advanced shock-absorbing technology to minimize vibrations and ensure a smooth, reliable operation. Its robust 4 inches x 4.5 inches plate provides enhanced stability and support, making it ideal for heavy-duty applications in various industrial environments. The Performance XS Rubber material and Poly-Spring design contribute to its exceptional load-bearing capacity and longevity. Upgrade Your Equipment with Advanced Mobility Optimize your industrial equipment's performance with the Albion Casters Shock-Absorbing Caster. Experience enhanced stability, reduced vibrations, and increased durability with this high-quality caster designed for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.